Shop BOSTIK
See all product information
Create Account
Anti-Seize, Brush-Top Can, 8 oz, Paste
- Mfr # NPBT-8
- Zoro # G310211148
product price:Â
$
35.79
/ea
Key Features
Container Capacity
8 oz
Container Type
Brush-Top Can
Physical Form
Paste
Color
White
Operating Temperature - Maximum
525 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPBT-8
- Zoro #
- G310211148
- UPC #
- 747224365088
- Country of Origin
- United States
- Item
- Anti-Seize
- Container Capacity
- 8 oz
- Container Type
- Brush-Top Can
- Physical Form
- Paste
- Color
- White
- Operating Temperature - Maximum
- 525 Degrees F
Description
Bostik NPBT-8 Never-Seez is a premium pipe and fitting lubricant and anti-seize compound formulated to provide maximum thread lubrication in a wide range of pipe threads and fittings. The use of Teflon and other sealant enhancing additives in Never-Seez Pipe Compound, allows greater thread engagement and more positive sealing. This product prevents corrosion and galling of threads for easy disassembly at temperatures up to 525 degrees Farenheit. Recommended for use on black iron, galvanized stainless steel, and high pressure steam pipes in contact with malleable cast iron, brass, stainless steel and galvanized fittings.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.