Zoro Homepage

Combination Device, Brown, 15A, Toggle

  • Mfr # RC109

  • Zoro # G4437785


product price: $29.59
/ea

Key Features

Type
Toggle
NEMA Configuration
5-15R
Amps
15 A
Voltage
120V AC/125V DC
Wiring Combination
Switch/Pilot Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC109
Zoro #
G4437785
UPC #
883778110016
Country of Origin
China

Dimensions

Overall Depth
0.97 in
Mount Hole Center-to-Center Height
3.27 in
Display Size
Standard Size

Details

Item
Combination Device
Type
Toggle
NEMA Configuration
5-15R
Amps
15 A
Voltage
120V AC/125V DC
Wiring Combination
Switch/Pilot Light
Color
Brown
Description/Special Features
NEMA 1, 3, 3R, 4, 12
Standards
UL Listed
Switch Style
Toggle
Pilot Light
Yes
Maximum Operating Temperature
60 Degrees C
Current Rating
15 A
Number of Gangs
1
Device Type
Switch and Pilot Light
Housing Color
Brown
Switch Type
Single Pole
Mount Type
Flush
Includes Mounting Hardware
Yes
For Location
Indoor
Voltage Rating
120V AC
Number of Poles
1
Minimum Operating Temperature
-20 Degrees C
Grounding
Grounded
Wire Connection Type
Screw Terminals
Market
Residential
Wiring Method
Side
Connectivity
Side Wired
Item Type
Traditional Switch and Amber Pilot Light Combo Device
Performance
Environmental - Operating temperature - -20°C to 60°C
Voltage Rating Description
120 VAC
Actuator
Toggle
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Amperage Rating
15 A
Current / Amperage Rating
15 A
Application
Residential
Contact Configuration
Two Position
Action
Snap Switch
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
1800
Material - Mounting Hardware
Mounting Screws
Industry Standard(s)
UL Listed
Operating Cycles
30,000 Minimum
Contact Rating
15A
NEMA Receptacle Configuration
5-15R
Features
Quiet snap action mechanism; Self-grounding staple is standard; Elongated strap with continuous plaster ears

Description

Combination Device, Current Rating 15 A, Device Type Switch and Pilot Light, Housing Color Brown, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 1, Pilot Light Yes, Switch Style Toggle, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Side, Grounding Grounded, Includes Mounting Hardware Yes, Mount Hole Center-to-Center Height 3.27 in, Number of Gangs 1, Standards UL Listed, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.