Zoro Homepage

Device, Ivory, Duplex Switch Wiring

  • Mfr # RC101I

  • Zoro # G4439961


product price: $9.25
/ea

Key Features

Type
Toggle
NEMA Configuration
5-15R
Amps
15 A
Voltage
120V AC
Wiring Combination
Duplex Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC101I
Zoro #
G4439961
UPC #
00883778109782
Country of Origin
China

Dimensions

Display Size
Standard Size

Details

Item
Combination Device
Type
Toggle
NEMA Configuration
5-15R
Amps
15 A
Voltage
120V AC
Wiring Combination
Duplex Switch
Standards
UL Listed
Color
Ivory
Description/Special Features
NEMA 1, 3, 3R, 4, 12
Current Rating
15 A
Grounding
Grounded
Voltage Rating
120V AC
Wire Connection Type
Screw Terminals
Wiring Method
Side
Number of Switches
2
Features
Elongated Strap with Continuous Plaster Ears, Quiet Snap Action Mechanism
For Environment
Dry
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
60 Degrees C
Market
Residential
Switch Style
Toggle
Switch Type
Single Pole/Double Throw
Housing Material
Thermoplastic
Contact Material
Brass
Switch Function
Maintained
Current / Amperage Rating
15 A
Material - Mounting Hardware
Mounting Screws
Item Type
Traditional Switch Combo Devices
Performance
Environmental - Operating temperature - -20°C to 60°C
Actuator
Toggle
Contact Configuration
Two Position
Action
Snap Switch
Industry Standard(s)
UL Listed
Operating Cycles
30,000 Minimum
Connectivity
Side Wired
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Voltage Rating Description
120 VAC
Application
Residential
Contact Rating
15A
Wattage
1800
Number Of Poles
2) Single Pole
Amperage Rating
15 A

Description

Combination Device, Color Ivory, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole/Double Throw, Voltage Rating 120V AC, Wiring Method Side, Number of Switches 2, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Contact Material Brass, Features Elongated Strap with Continuous Plaster Ears, Quiet Snap Action Mechanism, For Environment Dry, Grounding Grounded, Housing Material Thermoplastic, Market Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.