Zoro Homepage

Duplex Locking Receptacle, L7-15R, 15 A, 277V AC, Single Phase, 2 Pole, Screw Terminals, Brown

  • Mfr # 4750DR

  • Zoro # G304392020


product price: $47.19
/ea

Key Features

NEMA Receptacle Configuration
L7-15R
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4750DR
Zoro #
G304392020
UPC #
781786002128
Country of Origin
Puerto Rico

Dimensions

Wire Size
#14 AWG to #8 AWG
Length
3.28 in
Width
1.70 in
Height
0.93 in

Details

Item
Duplex Locking Receptacle
NEMA Receptacle Configuration
L7-15R
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Brown
Cover Type
No Cover
Standards
CSA C22.2 No.42, Fed. Spec. W-C-596, UL 498
Flange Type
Non-Flanged
Material
Composite
Features
Reinforced thermoplastic construction; Single piece, all brass contacts; Single point break-off tabs; Mounting strap tabs lock the body and base together
Application
Extra Heavy Duty Industrial Specification Grade
Amperage Rating
15 A
Material - Mounting Hardware
Screw Mounting
Style
Duplex Receptacle
Mount Type
Screw Mounting

Description

Locking Devices, Locking Devices, Industrial, Duplex Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.