Zoro Homepage

Female Mechanically Interlocked Receptacle, 30A 250V AC

  • Mfr # BRY330MI6W

  • Zoro # G904395179


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Phase
Single Phase
Voltage Rating
250 VAC
Application
High Ampacity Connections
Material
Composite
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY330MI6W
Zoro #
G904395179
UPC #
781786590045
Country of Origin
Poland

Dimensions

Wire Size
#12 AWG to #8 AWG

Details

Phase
Single Phase
Voltage Rating
250 VAC
Application
High Ampacity Connections
Material
Composite
Color
Blue
Type
Receptacle
Series
Non-Fused Interlocks
Amperage Rating
30 A
Number Of Wires
3-Wire
Item Type
Mechanically Interlocked Single
Nema Rating
Non-NEMA
Wattage
7500 W
Connectivity
Pressure Terminal Screws
Number Of Poles
2-Pole
Material - Mounting Hardware
Screw Mounting

Description

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Mechanically Interlocked Receptacle, 30A 250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.