Zoro Homepage

Flanged Locking Receptacle, L6-20R, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, White

  • Mfr # 70620ER

  • Zoro # G004391965


product price: $48.43
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70620ER
Zoro #
G004391965
UPC #
781786689206
Country of Origin
Puerto Rico

Dimensions

Wire Size
#14 AWG to #8 AWG
Width
2.88 in
Length
2.88 in
Height
2.02 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Impact Resistant
Flange Type
Flanged
Material
Composite
Features
Impact resistant thermoplastic construction; Backwired terminations for ease of installation; #10-32 Multiple drive terminal screws; Mounting screws included
Application
Extra Heavy Duty Industrial Specification Grade
Material - Mounting Hardware
Screw Mounting
Amperage Rating
20 A
Style
Equipment Base
Mount Type
Screw Mounting

Description

Locking Devices, Industrial, Flanged Receptacle, 20A 250V, 2-Pole 3-Wire Grounding, L6-20R, Screw Terminal, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.