Zoro Homepage

GFCI Receptacle, Self-Testing, 2 Poles

  • Mfr # GF20W

  • Zoro # G1938323


product price: $38.45
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF20W
Zoro #
G1938323
UPC #
-
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Face Plate Width
1.5 in
Mount Hole Center-to-Center Height
4.1 in
Maximum Wire Size
10 AWG
Overall Depth
1.5 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
White
Housing Material
Thermoplastic
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ADA, CSA Certified, cULus, NEC, NEMA WD-6
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type - Plugs and Receptacles
Decorator Duplex
Tamper Resistant
No
Wiring Method - Plugs and Receptacles
Back and Side
Item - Plugs and Receptacles
GFCI Receptacle
Surge Suppression
No
Reset Type
Automatic
Color - Plugs and Receptacles
White
Amps - Plugs and Receptacles
20 A
Self-Testing
Yes
Application Environment
Commercial
Weather Resistant - Plugs and Receptacles
No
HP
1 hp
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
Power Indicator
No
Wiring Method
Back, Side
Color
White
Grade
General Use
Flange Type
Non-Flanged
Includes
Mounting Hardware
Number of Gangs
1
Wire Connection Type
Screw Terminals
Minimum Operating Temperature
-30 Degrees F
UL 94 Flammability Rating
V-2
Market
Commercial
Maximum Operating Temperature
150 Degrees F
Includes Mounting Hardware
Yes
Mount Type
Flush
Horsepower Rating
1 hp
Voltage Rating
125V AC
Surge Protection
No
Self Testing
Yes
Receptacle Type
Duplex
Contact Material
Brass
AFCI
No
Hub Type
Feed Through
Type
Standard
Current / Amperage Rating
20 A

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards ADA, CSA Certified, cULus, NEC, NEMA WD-6, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.