Zoro Homepage

GFCI Receptacle, Self-Testing, 2 Poles

  • Mfr # GFT15LA

  • Zoro # G1938439


product price: $24.25
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFT15LA
Zoro #
G1938439
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Face Plate Height
3.3 in
Face Plate Width
1.5 in
Minimum Wire Size
14 AWG

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Light Almond
Housing Material
Thermoplastic
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ADA, CSA Certified, cULus, NEC, NEMA WD-6
Amps - Plugs and Receptacles
15 A
Mounting Type - Plugs and Receptacles
Flush
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Commercial
HP
0.5 hp
Wiring Method - Plugs and Receptacles
Back and Side
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Tamper Resistant
Yes
Surge Suppression
No
Weather Resistant - Plugs and Receptacles
No
Amps - Plugs and Receptacles
15
Power Indicator
Yes
Voltage - Plugs and Receptacles
125V AC
Reset Type
Automatic
Color - Plugs and Receptacles
Light Almond
Self-Testing
Yes
Item - Plugs and Receptacles
GFCI Receptacle
Wiring Method
Back, Side
Receptacle Type
Duplex
Flange Type
Non-Flanged
Contact Material
Brass
Includes
Mounting Hardware
Mount Type
Flush
Surge Protection
No
Market
Commercial
Resistance Properties
Tamper Resistant
Grade
General Use
Voltage Rating
125V AC
AFCI
No
Hub Type
Feed Through
Horsepower Rating
1/2 hp
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
150 Degrees F
UL 94 Flammability Rating
V-2
Self Testing
Yes
Minimum Operating Temperature
-30 Degrees F
Includes Mounting Hardware
Yes
Number of Gangs
1

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ADA, CSA Certified, cULus, NEC, NEMA WD-6, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.