Zoro Homepage

GFCI Receptacle, Self-Testing, 2 Poles

  • Mfr # GFT20LA

  • Zoro # G1938393


product price: $26.35
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFT20LA
Zoro #
G1938393
UPC #
-
Country of Origin
China

Dimensions

Face Plate Width
1.5 in
Minimum Wire Size
14 AWG
Overall Depth
1.5 in
Mount Hole Center-to-Center Height
4.1 in
Maximum Wire Size
10 AWG

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Light Almond
Housing Material
Thermoplastic
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ADA, CSA Certified, cULus, NEC, NEMA WD-6
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Amps - Plugs and Receptacles
20 A
Color - Plugs and Receptacles
Light Almond
Power Indicator
Yes
Application Environment
Commercial
Wiring Method - Plugs and Receptacles
Back and Side
Item - Plugs and Receptacles
GFCI Receptacle
Voltage - Plugs and Receptacles
125V AC
HP
1 hp
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
Self-Testing
Yes
Reset Type
Automatic
Outlet Type - Plugs and Receptacles
Decorator Duplex
Surge Suppression
No
Wiring Method
Back, Side
Maximum Operating Temperature
150 Degrees F
Includes
Mounting Hardware
Surge Protection
No
Receptacle Type
Duplex
Grade
General Use
Horsepower Rating
1 hp
Flange Type
Non-Flanged
Number of Gangs
1
Includes Mounting Hardware
Yes
AFCI
No
Voltage Rating
125V AC
Resistance Properties
Tamper Resistant
Self Testing
Yes
Wire Connection Type
Screw Terminals
Mount Type
Flush
Minimum Operating Temperature
-30 Degrees F
Hub Type
Feed Through
UL 94 Flammability Rating
V-2
Contact Material
Brass
Market
Commercial

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ADA, CSA Certified, cULus, NEC, NEMA WD-6, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.