
IEC Pin and Sleeve Device, Female, 100A 3- Phase Wire 120/208V AC, Watertight
Mfr # BRY5100MI9W
Zoro # G104395160
product price: $2,180.99
/ea
Free Shipping & Returns
Key Features
Type
Receptacle
Phase
Three Phase
Material
Composite
Application
High Ampacity Connections
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRY5100MI9W
Zoro #
G104395160
UPC #
781786590311
Country of Origin
Poland
Dimensions
Wire Size
#3 AWG to #1/0 AWG
Details
Type
Receptacle
Phase
Three Phase
Material
Composite
Application
High Ampacity Connections
Color
Blue
Item Type
Mechanically Interlocked Single
Nema Rating
Non-NEMA
Material - Mounting Hardware
Screw Mounting
Connectivity
Pressure Terminal Screws
Series
Non-Fused Interlocks
Number Of Wires
5-Wire
Wattage
20800 W
Amperage Rating
100 A
Number Of Poles
4-Pole
Voltage Rating
3 Phase 250 V
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Receptacle, 100A 3- Phase Wire 120/208V AC, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.