IEC Pin and Sleeve Device, Female Mechanically Interlocked Receptacle, 30A 125/250V AC

  • Mfr # BRY430MI12W

  • Zoro # G504395258


product price:  $1,335.99
/ea
Free Shipping & Returns

Key Features

Application
High Ampacity Connections
Material
Composite
Type
Receptacle
Color
Orange
Wire Size
#12 AWG to #8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY430MI12W
Zoro #
G504395258
UPC #
781786590069
Country of Origin
Poland

Dimensions

Wire Size
#12 AWG to #8 AWG

Details

Application
High Ampacity Connections
Material
Composite
Type
Receptacle
Color
Orange
Number Of Poles
3-Pole
Connectivity
Pressure Terminal Screws
Material - Mounting Hardware
Screw Mounting
Number Of Wires
4-Wire
Nema Rating
Non-NEMA
Item Type
Mechanically Interlocked Single
Wattage
25000 W
Voltage Rating
125/250 V
Series
Non-Fused Interlocks
Amperage Rating
30 A

Description

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Mechanically Interlocked Receptacle, 30A 125/250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.