
IEC Pin and Sleeve Device, Female Mechanically Interlocked Receptacle, 30A 3- Phase Delta 480V AC
Mfr # BRY430MI7W
Zoro # G004395208
product price:Â $1,400.99
/ea
Free Shipping & Returns
Key Features
Phase
Three Phase
Wire Size
#12 AWG to #8 AWG
Material
Composite
Application
High Ampacity Connections
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRY430MI7W
Zoro #
G004395208
UPC #
781786590083
Country of Origin
Poland
Dimensions
Wire Size
#12 AWG to #8 AWG
Details
Phase
Three Phase
Material
Composite
Application
High Ampacity Connections
Color
Red
Type
Receptacle
Nema Rating
Non-NEMA
Voltage Rating
3 Phase 480 V
Wattage
14400 W
Item Type
Mechanically Interlocked Single
Series
Non-Fused Interlocks
Number Of Poles
3-Pole
Amperage Rating
30 A
Number Of Wires
4-Wire
Material - Mounting Hardware
Screw Mounting
Connectivity
Pressure Terminal Screws
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Mechanically Interlocked Receptacle, 30A 3- Phase Delta 480V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.