Zoro Homepage

Locking Connector, L6-20R, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 70620NC

  • Zoro # G4439876


product price: $31.63
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70620NC
Zoro #
G4439876
UPC #
781786689299
Country of Origin
China

Dimensions

Cord Size
0.300 in to 0.655 in
Minimum Wire Size
18 AWG
Maximum Wire Size
8 AWG
Overall Length
2.13 in
Wire Size
#18 AWG to #8 AWG
Length
2.13 in
Height
3.90 in
For Minimum Cable Diameter
0.30 in
For Maximum Cable Diameter
0.655 in

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.