Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, Non-NEMA, 20/30 A, 250/600V AC, Three Phase, 3 Pole, Screw Terminals

  • Mfr # 21414

  • Zoro # G004392009


product price: $241.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/30 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21414
Zoro #
G004392009
UPC #
781786618602
Country of Origin
Puerto Rico

Dimensions

Width
2.44 in
Length
2.44 in
Wire Size
#18 AWG to #8 AWG
Height
6.00 in
For Maximum Cable Diameter
1.20 in
For Minimum Cable Diameter
0.70 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/30 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Material
Composite
Application
Heavy Duty Industrial
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Features
Spring loaded safety shutter contains arcing when mating or un-mating devices under load; Spring loaded safety shutter automatically ejects the plug eliminating contact teasing; Box terminals in conjunction with screws with pressure pads provide maximum termination strength and dependabilit; Three-piece clamp assembly provides maximum strain relief and protects against entry of moisture and dust
Style
Grounding
Insulation
Insulated Body
Material - Mounting Hardware
Cord Mounted
Conductor Range
#12 AWG to #8 AWG
Amperage Rating
20A/30 A
Resistance Properties
protects against entry of moisture and dust

Description

Locking Devices, Bryant Power Interrupting, Industrial, Female Connector Body, 30A 250V DC/600V AC, Non-NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products