Zoro Homepage

Locking Connector, Non-NEMA, 50 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Black

  • Mfr # CS8364

  • Zoro # G104395238


product price: $165.10
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8364
Zoro #
G104395238
UPC #
781786538160
Country of Origin
Puerto Rico

Dimensions

Wire Size
#18 AWG to #8 AWG
Height
2.56 in
Width
2.56 in
Length
6.50 in
For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.83 in

Description

Locking Devices, Industrial, Female Connector Body, 50A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.