Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, Non-NEMA, 50 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Black

  • Mfr # CS8164

  • Zoro # G504395210


product price: $163.80
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8164
Zoro #
G504395210
UPC #
781786831100
Country of Origin
Puerto Rico

Dimensions

Height
2.56 in
Width
2.56 in
Length
6.50 in
Wire Size
#18 AWG to #8 AWG
For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.83 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Heat Resistant, Impact Resistant
Application
Heavy Duty Industrial
Material
Composite
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Style
Extra Heavy Duty
Conductor Range
#6 AWG
Material - Mounting Hardware
Cord Mounted
Features
Box terminal with hex socket threaded slug, permits high clamping pressure on conductors without damaging strands; Thermoplastic polyester interior provides heat resistance and impact strength; Oversized contacts minimize operating temperature
Amperage Rating
50 A
Wiring Style
Standard

Description

Locking Devices, Industrial, Female Connector Body, 50A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.