Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, FSL1-P, 30 A, 28V DC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # FSL1NP

  • Zoro # G704391975


product price: $42.38
/ea

Key Features

NEMA Plug Configuration
FSL1-P
Current Rating
30 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSL1NP
Zoro #
G704391975
UPC #
781786638242
Country of Origin
Puerto Rico

Dimensions

For Maximum Cable Diameter
0.95 in
For Minimum Cable Diameter
0.30 in
Length
2.13 in
Height
2.86 in
Width
2.13 in
Wire Size
#18 AWG to #8 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
FSL1-P
Current Rating
30 A
Voltage Rating
28V DC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Standards
CSA Listed, UL Listed
Application
Extra Heavy Duty Industrial
Material
Composite
Features
Hand grip features wide-rib, non-slip design; Configuration-specific plug face surrounds blades to prevent infiltration of contaminants; Captive, combination Slot/Phillips assembly screws; Double wall construction for extra durability; Neutral blade is nickel-plated for easy identification; Internal “self-centering†Triple Gripper® cord grip with “radius teeth†design provides secure cord retention
Material - Mounting Hardware
Cord Mounted
Style
Internal Cord Clamp
Wiring Style
Standard

Description

Locking Devices, Industrial, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products