Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L5-30P, 30 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, White, Yellow

  • Mfr # 70530NPCR

  • Zoro # G4439675


product price: $18.99
/ea

Key Features

NEMA Plug Configuration
L5-30P
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70530NPCR
Zoro #
G4439675
UPC #
781786688827
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.95 in
For Minimum Cable Diameter
0.30 in
Cord Size
0.300 in to 0.950 in
Body Length
2.13 in
Face Diameter
1.89 in
Outside Diameter
2.13 in
Maximum Wire Size
8 AWG
Minimum Wire Size
18 AWG
Length
2.13 in
Wire Size
#18 AWG to #8 AWG
Width
2.13 in
Height
2.86 in

Details

Item
Locking Plug
NEMA Plug Configuration
L5-30P
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
White, Yellow
IP Rating
IP20
Standards
NEMA WD-1, NEMA WD-5, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Material
Nylon
Grade
Industrial
Special Features
Corrosion resistant
Application
Extra Heavy Duty Industrial
Polarized
Yes
For Location
Indoor
Horsepower Rating
2 hp
Housing Material
Nylon
Market
Industrial
For Environment
Dry
Features
Nickel-plated copper-alloy metallic components; Molded of impact/chemical resistant high-visibility yellow nylon; Stainless steel screws; Triple Gripper® cord grip on plugs and connectors which feature three captive assembly screws to automatically tighten cord grip; Individual wire pockets with clamp-type terminals
Amperage Rating
30 A
Material - Mounting Hardware
Cord Mounted
Style
Internal Cord Clamp
Amps
30
Antimicrobial
No

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color White, Yellow, Housing Material Nylon, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.89 in, For Maximum Cable Diameter 0.95 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products