Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L6-20P, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 70620NP

  • Zoro # G4439657


product price: $18.98
/ea

Key Features

NEMA Plug Configuration
L6-20P
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70620NP
Zoro #
G4439657
UPC #
781786689329
Country of Origin
China

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.30 in
Cord Size
0.300 in to 0.655 in
Minimum Wire Size
18 AWG
Body Length
2.13 in
Outside Diameter
2.13 in
Face Diameter
1.89 in
Maximum Wire Size
8 AWG
Length
2.13in
Wire Size
#18 AWG to #8 AWG
Height
2.86 in
Width
2.13 in

Details

Item
Locking Plug
NEMA Plug Configuration
L6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
NEMA WD-1, NEMA WD-5, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Material
Nylon
Grade
Industrial
Application
Extra Heavy Duty Industrial
For Environment
Dry
Polarized
Yes
Market
Industrial
For Location
Indoor
Housing Material
Nylon
Horsepower Rating
2 hp
Features
Hand grip features wide-rib, non-slip design; Configuration-specific plug face surrounds blades to prevent infiltration of contaminants; Captive, combination Slot/Phillips assembly screws; Double wall construction for extra durability; Neutral blade is nickel-plated for easy identification; Internal “self-centering†Triple Gripper® cord grip with “radius teeth†design provides secure cord retention
Amperage Rating
20 A
Material - Mounting Hardware
Cord Mounted
Style
Internal Cord Clamp
Amps
20
Antimicrobial
No

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.89 in, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.