Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L8-20P, 20 A, 480V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 70820NP

  • Zoro # G4439620


product price: $21.99
/ea

Key Features

NEMA Plug Configuration
L8-20P
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70820NP
Zoro #
G4439620
UPC #
781786690929
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.95 in
For Minimum Cable Diameter
0.30 in
Cord Size
0.300 in to 0.950 in
Outside Diameter
2.13 in
Minimum Wire Size
18 AWG
Body Length
2.13 in
Face Diameter
1.89 in
Maximum Wire Size
8 AWG
Wire Size
#18 AWG to #8 AWG
Length
2.13in
Width
2.13 in
Height
2.86 in

Details

Item
Locking Plug
NEMA Plug Configuration
L8-20P
Current Rating
20 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
NEMA WD-1, NEMA WD-5, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
Industrial
Material
Nylon
Application
Extra Heavy Duty Industrial
Market
Industrial
Housing Material
Nylon
Polarized
Yes
For Location
Indoor
Horsepower Rating
3 hp
For Environment
Dry
Features
Hand grip features wide-rib, non-slip design; Configuration-specific plug face surrounds blades to prevent infiltration of contaminants; Captive, combination Slot/Phillips assembly screws; Double wall construction for extra durability; Neutral blade is nickel-plated for easy identification; Internal “self-centering†Triple Gripper® cord grip with “radius teeth†design provides secure cord retention
Amperage Rating
20 A
Style
Internal Cord Clamp
Material - Mounting Hardware
Cord Mounted
Amps
20
Antimicrobial
No
HP
3.0
Color
Black/White
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
480V AC
Shrouded / Non-Shrouded
Non-Shrouded
NEMA Plug Configuration - Plugs and Receptacles
L8-20P
Grade - Plugs and Receptacles
Industrial
Voltage
480VAC
Item - Plugs and Receptacles
Locking Plug
Color - Plugs and Receptacles
Black/White

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L8-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.89 in, For Maximum Cable Diameter 0.95 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.