Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, Non-NEMA, 50 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black

  • Mfr # CS6365

  • Zoro # G404392012


product price: $141.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6365
Zoro #
G404392012
UPC #
781786611795
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.83 in
Length
6.38in
Wire Size
#18 AWG to #8 AWG
Width
2.56 in
Height
2.56 in

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Standards
Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
Resistance Properties
Heat Resistant, Impact Resistant
Application
Extra Heavy Duty Industrial
Material
Composite
Style
Extra Heavy Duty
Material - Mounting Hardware
Cord Mounted
Wattage
12500
Amperage Rating
50 A
Cord Type
All Listed Portables
Features
Tough nylon housing offers better impact qualities; Stainless steel shroud restricts mismating with the wrong device; Thermoplastic polyester interior provides heat resistance and impact strength
Shrouded
Yes

Description

Locking Devices, Industrial, Male Plug, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products