Locking Receptacle, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 70630FR

  • Zoro # G4439429


product price:  $39.31
/ea

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70630FR
Zoro #
G4439429
UPC #
781786689435
Country of Origin
United States

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG
Wire Size
#14 AWG to #8 AWG
Height
1.24 in
Length
3.28 in
Width
1.70 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
UL 498
Resistance Properties
Corrosion Resistant
Material
Nylon
Mounting Type
Flush Mount
Grade
Industrial
Wiring Style
Standard
IP Rating
Not Rated
Includes Mounting Hardware
Yes
For Location
Indoor
Includes
Mounting Hardware
Horsepower Rating
2 hp
Housing Material
Composite
Shrouded
No
For Environment
Dry
Contact Material
Copper Alloy
Market
Industrial
Polarized
Yes
Features
Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors; Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly; NEMA rating and configuration are molded into face for easy identification; One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention
Amperage Rating
30 A
Material - Mounting Hardware
Screw Mounting
Application
Extra Heavy Duty Industrial Specification Grade
Style
Single Receptacle
Amps
30

Description

Locking Receptacle, Current Rating 30 A, Housing Color Black, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration L6-30R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Copper Alloy, Grade Industrial, Grounding Grounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.