Zoro Homepage

Midget Locking Connector, ML3-15R, 15 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals

  • Mfr # 7484NC

  • Zoro # G4439270


product price: $23.65
/ea

Key Features

NEMA Receptacle Configuration
ML3-15R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7484NC
Zoro #
G4439270
UPC #
781786669352
Country of Origin
United States

Dimensions

Cord Size
0.281 in to 0.625 in
Minimum Wire Size
18 AWG
For Minimum Cable Diameter
0.281 in
Overall Length
1.25 in
For Maximum Cable Diameter
0.625 in
Maximum Wire Size
12 AWG
Height
2.15 in
Width
1.25 in
Length
1.25 in
Wire Size
#18 AWG to #12 AWG

Description

Midget Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration ML3-15R, Number of Poles 3, Number of Wires 3, Phase Single, Resistance Properties Shatter and Crack Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.625 in, For Minimum Cable Diameter 0.281 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.