Shop BRYANT

Watertight Pin & Sleeve Connector, 60 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red

  • Mfr # BRY460C7W

  • Zoro # G4439191


product price: 
$
428.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BRY460C7W
Zoro #
G4439191
UPC #
781786251427
Country of Origin
Germany

Dimensions

For Maximum Cable Diameter
1.45 in
For Minimum Cable Diameter
0.83 in
Overall Length
11.15 in
Minimum Wire Size
8 AWG
Maximum Wire Size
2 AWG
Wire Size
#6 AWG to #4 AWG
Size
Standard
Wire Rope Length
11.15 in
Length
11.15 in

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
60 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
IEC
Housing Color
Red
Cap Type
Spring-Loaded Cap
Standards
IEC 309-1, IEC 309-2, UL 498
Resistance Properties
Watertight
Body Material - Pin and Sleeve
Nylon
Switch Rated
No
Power Indication
No
Body Material
Nylon
Features
Sleet Resistant
HP
10 hp
Maximum Operating Temperature
75 Degrees C
Horsepower Rating
10 hp
Reverse Service
No
Market
Industrial
Housing Material
Composite
Power Indicating Light
No
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees F
Material
PBT
Insulation
Insulated Body
Series
IEC 60309
Dielectric Strength
Withstand 3000V AC
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE
Application
High Ampacity Connections
Ingress Protection
IP67
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Mounting Type
Cord Mounted
Environmental Conditions
IP67
UL 94 Flammability Rating
Not Rated
Grounding
Grounded

Description

Watertight Pin and Sleeve Connector, Current Rating 60 A, Grounding Style IEC, Horsepower Rating 10 hp, Housing Color Red, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Watertight, Switch Rated No, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.83 in, Grounding Grounded, Hazardous Location Specification Not Rated, Housing Material Composite

Ratings & reviews

Explore more products