Zoro Homepage

Pin & Sleeve Receptacle, 16/20 A, 600V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type

  • Mfr # BRY420R9W

  • Zoro # G404395211


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY420R9W
Zoro #
G404395211
UPC #
781786782570
Country of Origin
Germany

Dimensions

Wire Size
#14 AWG to #12 AWG
Size
Standard

Details

Item
Pin & Sleeve Receptacle
Current Rating
16/20 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
UL Listed, cUL Listed, V ACDE, CE
Resistance Properties
Impact Resistant, Corrosion Resistant
Application
High Ampacity Connections
Features
IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; Color coded housings provide quick identification of mating devices
Material
PBT
Insulation
Insulated Body
Mounting Type
Screw Mount
Environmental Conditions
IP67
Ingress Protection
IP67
Series
Watertight IP67
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Dielectric Strength
Withstand 3000V AC
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14632, UL1686 Standard for Pin & Sleeve Configurations, VDE, CE

Description

IEC Pin and Sleeve, Watertight Receptacle, 16/20 A, 3 Phase 200-250 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products