Straight Blade Connector, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # BRY5369NCCR

  • Zoro # G604392195


product price:  $43.03
/ea

Key Features

NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRY5369NCCR
Zoro #
G604392195
UPC #
781786134140
Country of Origin
China

Dimensions

Height
1.38 in
Width
1.52 in
Length
2.95 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Display Size
Standard Sized Product
For Minimum Cable Diameter
0.245"
For Maximum Cable Diameter
0.655"

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Standards
ANSI C-73, CSA C22.2 No. 42, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Special Features
Insulated Body
Material
Composite
Grade
Industrial; Extra Heavy Duty
Application
Extra Heavy Duty Industrial Grade
For Environment
Indoor Dry Unless Protected By Additional Means
Grounding Style
Grounding
Number Of Conductors
3-Wire Grounding
Cord Range
0.245"-0.655"
Material - Mounting Hardware
Cord Mounted
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Series
Industrial
Insulation
Insulated Body
Conductor Range
#14 AWG to #10 AWG
Style
Extra Heavy Duty
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-20R

Description

Straight Blade Device, Female Connector Body, Corrosion Resistant, Industrial/Commercial Grade, Straight, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.