Straight Blade Receptacle, 10-30R, 30 A, 125/250V AC, 3 Pole, 3 Wire, Flush Mount, Non-Grounded

  • Mfr # 9303

  • Zoro # G4438616


product price: $20.79
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
10-30R
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9303
Zoro #
G4438616
UPC #
781786632233
Country of Origin
United States

Dimensions

Face Plate Height
3.7 in
Overall Depth
2.3 in
Face Plate Width
2.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
10-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA Certified, UL Listed
Flange Type
Non-Flanged
Wiring Method - Plugs and Receptacles
Side
Wiring Method
Side
HP
2 hp
Power Indicator
No
Tamper Resistant
No
Mounting Type
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
10-30R
Sub-Category
Single Receptacles
Outlet Type
Single
Outlet Type - Plugs and Receptacles
Single
Weather Resistant
No
Surge Suppression
No
Mounting Type - Plugs and Receptacles
Flush
Corrosion Resistant
No
Weather Resistant - Plugs and Receptacles
No
Voltage
125/250VAC
Material
Reinforced Thermoplastic Polymer
Application Environment
Industrial
Number of Gangs
1
Cover Type
No Cover
GFCI
No
Grade
General Use
AFCI
No
Connection Orientation
Straight
Market
Industrial
Polarized
Yes
Surge Protection
No
Horsepower Rating
2 hp
Housing Material
Thermoplastic
Series
Heavy Duty
Style
Smooth Face
Nema Rating
10-30R

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 30 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 10-30R, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA Certified, UL Listed, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Method Side, AFCI No, Horsepower Rating 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.