Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 1254I

  • Zoro # G4819705


product price: $23.99
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1254I
Zoro #
G4819705
UPC #
781786336261
Country of Origin
United States

Dimensions

Height
0.92 in
Width
4.30 in
Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG
Face Plate Width
4.3 in
Face Plate Height
4.3 in
Overall Depth
0.9 in
Mount Hole Center-to-Center Height
3.4 in
Mount Hole Center-to-Center Width
3.4 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
4.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Power Indicator
No
Sub-Category
Quad Receptacles
Application Environment
Commercial
Surge Suppression
No
Number of Gangs
1
Mounting Type - Plugs and Receptacles
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type
Quad
Corrosion Resistant
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Material
Nylon
HP
1/2 hp
Special Features
Corrosion resistant
Weather Resistant
No
Tamper Resistant
No
Mounting Type
Flush
Voltage
125VAC
Outlet Type - Plugs and Receptacles
Quad
Weather Resistant - Plugs and Receptacles
No
Housing Material
Composite
Polarized
Yes
Connection Orientation
Straight
GFCI
No
Includes Mounting Hardware
Yes
Surge Protection
No
Includes
Mounting Hardware
Horsepower Rating
1/2 hp
Market
Commercial, Industrial
For Location
Indoor
AFCI
No
Number of Outlets
4
Cover Type
No Cover
Contact Material
Brass
Grade
General Use
Application
Commercial/Industrial
Style
Smooth Face
Material - Mounting Hardware
Screw Mounting
Series
Commercial
Nema Rating
5-15R
Wattage
1875
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Corrosion Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.