Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRYCBR15W

  • Zoro # G4845307


product price: $4.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRYCBR15W
Zoro #
G4845307
UPC #
781786161146
Country of Origin
China

Dimensions

Width
1.38 in
Height
1.07 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Standard Duplex
Special Features
Corrosion resistant
Application Environment
Commercial
HP
1/2 hp
Tamper Resistant
No
Voltage
125VAC
Power Indicator
No
Sub-Category
Duplex Receptacles
Number of Gangs
1
Wiring Method - Plugs and Receptacles
Back and Side
Corrosion Resistant
Yes
Surge Suppression
No
Mounting Type
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant
No
Mounting Type - Plugs and Receptacles
Flush
Material
Nylon
Weather Resistant - Plugs and Receptacles
No
Outlet Type
Duplex
AFCI
No
Surge Protection
No
Cover Type
No Cover
GFCI
No
Polarized
Yes
Grade
General Use
Market
Commercial
Horsepower Rating
1/2 hp
Housing Material
Nylon
Connection Orientation
Straight
Wattage
1875
Style
Smooth Face
Material - Mounting Hardware
Screw Mounting
Application
Commercial Specification Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
6-15R
Series
Commercial

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.