Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # CR20IGI

  • Zoro # G4818759


product price: $7.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR20IGI
Zoro #
G4818759
UPC #
00781786734784
Country of Origin
China

Dimensions

Width
1.38 in
Height
0.92 in
Mount Hole Center-to-Center Height
4.1 in
Minimum Wire Size
14 AWG
Overall Depth
0.9 in
Face Plate Height
2.7 in
Maximum Wire Size
12 AWG
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA Certified, Federal Specification, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Standard Duplex
Voltage
125VAC
Surge Suppression
No
Wiring Method - Plugs and Receptacles
Side
HP
1/2 hp
Weather Resistant - Plugs and Receptacles
No
Material
Nylon
Outlet Type
Duplex
Application Environment
Commercial
Tamper Resistant
No
Number of Gangs
1
Power Indicator
No
Weather Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
NEMA Configuration
5-20
Mounting Type - Plugs and Receptacles
Flush
Sub-Category
Duplex Receptacles
Mounting Type
Flush
Special Features
Isolated Ground
Corrosion Resistant
No
Housing Material
Composite
For Location
Indoor
Includes Mounting Hardware
Yes
Polarized
Yes
Contact Material
Brass
Cover Type
No Cover
Connection Orientation
Straight
Market
Commercial
Surge Protection
No
GFCI
No
Grade
Federal Specification
Horsepower Rating
1/2 hp
AFCI
No
Includes
Mounting Hardware
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
1875
Nema Rating
5-20R
Series
Straight Blade
Application
Commercial Specification Grade
Style
Smooth Face
Material - Mounting Hardware
Screw Mounting

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Isolated Ground, Housing Color Ivory, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products