Zoro Homepage

Straight Blade Receptacle, 7-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5762

  • Zoro # G4819781


product price: $26.39
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
7-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5762
Zoro #
G4819781
UPC #
781786664401
Country of Origin
United States

Dimensions

Height
0.86 in
Width
1.38 in
Face Plate Width
1.4 in
Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
0.9 in
Overall Depth
0.9 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
7-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Special Features
Corrosion resistant
Mounting Type
Flush
Number of Gangs
1
Weather Resistant
No
Mounting Type - Plugs and Receptacles
Flush
Wiring Method
Back, Side
Power Indicator
No
Surge Suppression
No
Outlet Type
Duplex
Voltage
277VAC
Material
Nylon
Weather Resistant - Plugs and Receptacles
No
NEMA Receptacle Configuration - Plugs and Receptacles
7-15R
Tamper Resistant
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Commercial
Wiring Method - Plugs and Receptacles
Back and Side
HP
1/2 hp
Corrosion Resistant
Yes
Sub-Category
Duplex Receptacles
Grade
General Use
Surge Protection
No
Includes Mounting Hardware
Yes
GFCI
No
Horsepower Rating
1/2 hp
Cover Type
No Cover
Housing Material
Nylon
Connection Orientation
Straight
Includes
Mounting Hardware
For Location
Indoor
AFCI
No
Market
Commercial, Industrial
Polarized
Yes
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Nema Rating
7-15R
Wattage
4155
Style
Finder Groove Face
Series
Heavy Duty
Application
Extra Heavy Duty Industrial Specification Grade

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 7-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified, UL Listed, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products