Wall Switch, 1/2 hp, Toggle, 15 A, Ivory

  • Mfr # RS315I
  • Zoro # G4844318
product price: 
$
3.39
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS315I
Zoro #
G4844318
UPC #
883778100925
Country of Origin
China
Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
General Purpose
Rated HP
1/2
Standards
CSA Certified, UL E3896
Description/Special Features
Elongated Strap, Thermoplastic Cover/Base
Antimicrobial
No
Market
Residential
Features
Elongated Strap, Hi-Visibility Yellow Base
Voltage Rating
120V AC
Minimum Operating Temperature
-20 Degrees C
Wire Connection Type
Screw Terminals
Current Rating
15 A
Housing Material
Thermoplastic
Maximum Operating Temperature
60 Degrees C
Number of Switches
1
Horsepower Rating
1/2 hp
Performance
Environmental - Operating temperatures - Maximum continuous 60°Cminimum -20°C (without impact)
Industry Standard(s)
CSA CertifiedUL Listed E3896
Illuminated
No
Grounding
Grounded
Nightlight
No
Wire Color
Ivory

Dimensions

Overall Width
1.6 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Elongated Strap, Hi-Visibility Yellow Base

Description

Wall Switch, Color Ivory, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Number of Switches 1, Standards CSA Certified, UL E3896, Switch Style Toggle, Wire Connection Type Push In, Screw Terminals, Features Elongated Strap, Hi-Visibility Yellow Base, Housing Material Thermoplastic, Market Residential, Maximum Operating Temperature 60 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.