Shop BRYANT

Wall Switch, 2 hp, Rocker, 15 A, Brown

  • Mfr # RSD115
  • Zoro # G4818320

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
Brown
Voltage AC
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSD115
Zoro #
G4818320
UPC #
883778101113
Country of Origin
China
Item
Wall Switch
Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
Brown
Voltage AC
120
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
General Purpose
Standards
CSA Certified, UL Listed
Antimicrobial
No
Rated HP
1 to 2
Description/Special Features
Thermoplastic Cover/Base
Wire Connection Type
Push In, Screw Terminals
Features
Smooth, Quiet Rocker, Ultrasonically Welded Cover and Base
Grounding
Grounded
Number of Switches
1
Voltage Rating
120V AC
Horsepower Rating
2 hp
Market
Residential
Current Rating
15 A
Performance
Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minuteElectrical - Endurance - 30,000 cycles minimumElectrical - Max. working voltage - 120VElectrical - Overload - 1.5 times ratingEnvironmental - Flammability - UL V0Environmental - Operating temperatures - Maximum continuous 60°Cminimum -20°C (without impact)Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire onlypush wire: #14 AWG solid copper wire only
Industry Standard(s)
CSA CertifiedListed to UL Standard 20
Illuminated
No
Nightlight
No
Wire Color
Brown

Dimensions

Overall Width
1.4 in
Overall Height
1.4 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Smooth, Quiet Rocker, Ultrasonically Welded Cover and Base

Description

Wall Switch, Color Brown, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Back/Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Standards CSA Certified, UL Listed, Switch Style Rocker, Wire Connection Type Push In, Screw Terminals, Features Smooth, Quiet Rocker, Ultrasonically Welded Cover and Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.