Wall Switch, 2 hp, Rocker, 15 A, Gray

  • Mfr # 9803GRY
  • Zoro # G4844570
product price: 
$
10.03
/ea

Key Features

Switch Type
3-Way
Switch Style
Rocker
Amps AC
15 A
Color
Gray
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9803GRY
Zoro #
G4844570
UPC #
781786740341
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Stainless Steel Spring Wire

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Rocker
Amps AC
15 A
Color
Gray
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Commercial
Standards
UL/CSA
Antimicrobial
No
Description/Special Features
Stainless Steel Spring Wire
Rated HP
1/2 to 2
Features
Stainless Steel Spring Wire
Market
Industrial
Horsepower Rating
2 hp
Number of Switches
1
Current Rating
15 A
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Style
Three Way
Type
Rocker/Decorator
Series
General Purpose
Amperage Rating
15 A
Voltage Rating Description
120/277 VAC
Current / Amperage Rating
15 A
Illuminated
No
Grounding
Grounded
Nightlight
No
Wire Color
Gray

Description

Wall Switch, Color Gray, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Stainless Steel Spring Wire, Market Industrial, Overall Height 1.7 in

Ratings & reviews