Wall Switch, 2 hp, Rocker, 20 A, Brown

  • Mfr # 9903
  • Zoro # G4437995
product price: 
$
8.65
/ea

Key Features

Switch Type
3-Way
Switch Style
Rocker
Amps AC
20 A
Color
Brown
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9903
Zoro #
G4437995
UPC #
781786740402
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Quiet Switch

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Rocker
Amps AC
20 A
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Commercial
Antimicrobial
No
Description/Special Features
Quiet Switch
Rated HP
1 to 2
Standards
NEMA WD-1, UL20
Voltage Rating
120/277V AC
Features
Quiet Switch
Current Rating
20 A
Number of Switches
1
Horsepower Rating
2 hp
Market
Industrial
Wire Connection Type
Screw Terminals
Style
Three Way
Type
Rocker/Decorator
Voltage Rating Description
120/277 VAC
Amperage Rating
20 A
Series
General Purpose
Current / Amperage Rating
20 A
Illuminated
No
Nightlight
No
Grounding
Grounded
Wire Color
Brown

Description

Wall Switch, Color Brown, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Quiet Switch, Market Industrial, Overall Height 1.7 in

Ratings & reviews