Wall Switch, 2 hp, Toggle, 15 A, Gray

  • Mfr # CSB315BGRY
  • Zoro # G4844397
product price: 
$
8.75
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
Gray
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSB315BGRY
Zoro #
G4844397
UPC #
781786737303
Country of Origin
Multiple

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Three Way, 15A 120/277V AC, Back and Side Wired, Gray

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
Gray
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Commercial
Standards
CSA Certified
Antimicrobial
No
Rated HP
1 to 2
Description/Special Features
Nylon Toggle
Current Rating
15 A
Market
Commercial
Switch Material
Nylon
Number of Switches
1
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Wire Connection Type
Screw Terminals
Type
Toggle
Style
Three Way
Series
General Purpose
Current / Amperage Rating
15 A
Amperage Rating
15 A
Voltage Rating Description
120/277 VAC
Nightlight
No
Illuminated
No
Features
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Three Way, 15A 120/277V AC, Back and Side Wired, Gray
Grounding
Grounded
Wire Color
Gray

Description

Wall Switch, Color Gray, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back/Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Standards CSA Certified, Switch Style Toggle, Wire Connection Type Screw Terminals

Ratings & reviews