Wall Switch, 1/2 hp, Toggle, 15 A, Brown

  • Mfr # RS315
  • Zoro # G4846716
product price: 
$
6.48
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
Brown
Voltage AC
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RS315
Zoro #
G4846716
UPC #
883778100918
Country of Origin
China

Dimensions

Overall Width
1.6 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Elongated Strap, Hi-Visibility Yellow Base

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
Brown
Voltage AC
120
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
General Purpose
Rated HP
1/2
Description/Special Features
Quiet Switch
Standards
CSA Certified, UL E3896
Antimicrobial
No
Current Rating
15 A
Market
Residential
Features
Elongated Strap, Hi-Visibility Yellow Base
Horsepower Rating
1/2 hp
Wire Connection Type
Screw Terminals
Voltage Rating
120V AC
Number of Switches
1
Housing Material
Thermoplastic
Performance
Environmental - Operating temperatures - Maximum continuous 60°Cminimum -20°C (without impact)
Industry Standard(s)
CSA CertifiedUL Listed E3896
Grounding
Grounded
Nightlight
No
Illuminated
No
Wire Color
Brown

Description

Wall Switch, Color Brown, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Number of Switches 1, Standards CSA Certified, UL E3896, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Elongated Strap, Hi-Visibility Yellow Base, Housing Material Thermoplastic, Market Residential, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.