Wall Switch, 2 hp, Toggle, 30 A, Brown

  • Mfr # 3002BRN
  • Zoro # G4844948
product price: 
$
44.99
/ea

Key Features

Switch Type
Double Pole
Switch Style
Toggle
Amps AC
30 A
Color
Brown
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3002BRN
Zoro #
G4844948
UPC #
781786619258
Country of Origin
China
Item
Wall Switch
Switch Type
Double Pole
Switch Style
Toggle
Amps AC
30 A
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Description/Special Features
Nylon Toggle
Antimicrobial
No
Rated HP
2
Standards
UL/CSA
Current Rating
30 A
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Switch Material
Nylon
Horsepower Rating
2 hp
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Market
Industrial
Number of Switches
1
Type
Toggle
Style
Double Pole
Application
Back and Side Wired
Amperage Rating
30 A
Series
Extra Heavy Duty
Illuminated
No
Grounding
Grounded
Nightlight
No
Features
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 30A 120/277V AC, Back and Side Wired, Brown
Wire Color
Brown

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 30A 120/277V AC, Back and Side Wired, Brown

Description

Wall Switch, Color Brown, Current Rating 30 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Standards UL/CSA, Switch Style Toggle, Wire Connection Type Screw Terminals, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.