Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Connector, L16-30R, 30 A, 120/208V AC, Three Phase, 3 Pole, Screw Terminals

  • Mfr # BRY29W76

  • Zoro # G104391964


product price: $167.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY29W76
Zoro #
G104391964
UPC #
781786378964
Country of Origin
United States

Dimensions

Length
2.77 in
Height
5.67 in
Wire Size
Min. cords: #12/3 SJ, #16/3 S, #14/4 SJ, #18/4 S, #18/5 S;Max. cord: #8/3 S, #8/4 S, #10/5 S
Width
2.77 in
For Minimum Cable Diameter
0.385 in
For Maximum Cable Diameter
1.05 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Floating Cap
Standards
CSA C22.2 No. 42, IP69K, UL498
Resistance Properties
Watertight
IP Rating
IP69K
Performance
Dielectric voltage:2000V AC if rated 300V or less, 3000V AC if rated above 300VMoisture resistance:UL Listed to 3R, 3RX, 4, 4X, 6, 6P, 12UV resistance:All exposed materials are UV stabilizedFlammability:UL94V2 (plugs, connectors, and interiors)
Amperage Rating
30 A
Features
Smooth body design minimizes collection points simplifying the wash down process; Free-floating cap allows unwanted material to wash away during sanitation; Unique cone seal prevents dirt and debris from collecting at the cable entrance; PBT strain relief nut provides unparalleled impact resistance

Description

Locking Devices, Elastomeric, Female Connector Body, 30A 3-Phase Delta 480V AC, L16-30R, Screw Terminal, Water/Dust-Tight Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products