Watertight Locking Plug, L5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Yellow

  • Mfr # BRY24W47

  • Zoro # G504391977


product price: $28.72
/ea

Key Features

NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY24W47
Zoro #
G504391977
UPC #
781786378278
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.625 in
For Minimum Cable Diameter
0.30 in
Wire Size
#16/3 SJ to #10/3 SJ, #18/3 S to #12/3 S
Length
1.85in
Height
3.21 in
Width
1.85 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP69K
Standards
Listed to UL498 Certified to CSA C22.2 No. 42 Meets NEMA WD-1, WD-6, and ANSI Standards
Resistance Properties
Corrosion Resistant, Dust-tight, Watertight
Performance
Dielectric voltage:2000V AC if rated 300V or less, 3000V AC if rated above 300VMoisture resistance:UL Listed to 3R, 3RX, 4, 4X, 6, 6P, 12UV resistance:All exposed materials are UV stabilizedFlammability:UL94V2 (plugs, connectors, and interiors)
Features
Triple bypass seal keeps water away from electrical connections and works with previously installed devices; Corrosion-resistant connection points; High conductivity brass termination; Cone seal accomodates any cable range; Keyed interior for easy installation
Amperage Rating
15 A

Description

Locking Devices, Male Plug, 15A 125V, 2-Pole 3- Wire Grounding, L5-15P, Screw Terminal, Yellow, Water/Dust-Tight Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products