Watertight Pin & Sleeve Connector, 100 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue

  • Mfr # BRY5100C9W

  • Zoro # G4571561


product price: $592.50
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY5100C9W
Zoro #
G4571561
UPC #
-
Country of Origin
Germany

Dimensions

For Maximum Cable Diameter
1.94 in
For Minimum Cable Diameter
1.06 in
Overall Length
13.57 in
Maximum Wire Size
1/0 AWG
Minimum Wire Size
3 AWG
Size
Standard
Wire Size
#4 AWG to #1 AWG

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
100 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
IEC
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
IEC 309-1, IEC 309-2, UL 498
Resistance Properties
Watertight
Features
Sleet Resistant
HP
10 hp
Body Material - Pin and Sleeve
Nylon
Power Indication
No
Body Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Shrouded
Yes
Maximum Operating Temperature
75 Degrees C
Power Indicating Light
No
Reverse Service
No
Housing Material
Composite
Hazardous Location Specification
Not Rated
Horsepower Rating
10 hp
Material
PBT
Insulation
Insulated Body
Environmental Conditions
IP67
Application
High Ampacity Connections
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Series
Watertight IP67
Mounting Type
Cord Mounted
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, VDE, CE
Dielectric Strength
Withstand 3000V AC
Ingress Protection
IP67

Description

Pin and Sleeve Connector, Current Rating 100 A, Grounding Style IEC, Horsepower Rating 10 hp, Housing Color Blue, IP Rating IP67, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Watertight, Switch Rated No, Voltage Rating 120/208V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.06 in, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.