PIN & SLEEVE
- Mfr # PS460C9W
- Zoro # G622784590
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Product Type
Replacement Connector Body
Compatible Device Current
60 A
Material
Nylon
Color
Black
Shell Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS460C9W
- Zoro #
- G622784590
- UPC #
- 785007617054
- Country of Origin
- United States
Details
- Item
- Replacement Connector Body
- Product Type
- Replacement Connector Body
- Compatible Device Current
- 60 A
- Material
- Nylon
- Color
- Black
- Shell Material
- Nylon
- Wire Color
- Black
Description
Replacement Connector Body, Color Black, Compatible Device Current 60 A, Material Nylon, Product Type Replacement Connector Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.