14179, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue

  • Mfr # BUY00449021

  • Zoro # G311109673


product price:  $22.99
/pk 100, $0.23/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUY00449021
Zoro #
G311109673
UPC #
848109035024
Country of Origin
China

Dimensions

Size
S
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
14179
Silicone-Free
Yes

Description

Economical, puncture-resistant with great comfort, dexterity and tactile sensitivity. Silicone free; Powder free; 4 Mil; Blue. This product is equivalent to part number: S-14179. Sold in a quantity of 100 per case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.