Zoro Homepage

28 x 18 x 15'' White Brute Totes with Lid

  • Mfr # RUB118

  • Zoro # G511109305


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Length
28 in
Overall Width
18 in
Color
White
Overall L x W x H
28 in L x 18 in W x 15 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB118
Zoro #
G511109305
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Length
28 in
Overall Width
18 in
Overall L x W x H
28 in L x 18 in W x 15 in H

Details

Color
White
Item
Storage Tote W/ Lid

Description

The ultimate transport and storage container. Reinforced rib bottom allows tote to be dragged; Lid snaps tight to keep contents secure; 20 gallon capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.