Shop BSC PREFERRED
See all product information
Belt, Poly J Elastico, 21.0in PL, 6 Rib
Mfr # EL210J6
Zoro # G811054183
product price:Â $7.75
/eaKey Features
Belt Series
PIX-PolyStretch®-XC
Temp. Range
-25 to +100 Degrees C
Standards
RMA IP-26, ISO 9982
Reinforcing Cord Material
Nylon
V-Belt Section
EL-J
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- EL210J6
- Zoro #
- G811054183
- UPC #
- -
- Country of Origin
- United States
Details
- Belt Series
- PIX-PolyStretch®-XC
- Temp. Range
- -25 to +100 Degrees C
- Standards
- RMA IP-26, ISO 9982
- Reinforcing Cord Material
- Nylon
- Item
- V-Belt
- V-Belt Section
- EL-J
- Number of Ribs
- 6
- Material
- Rubber
- Industry Number
- EL210J6
Description
The Belt, Poly J Elastico, 21.0in PL, 6 Rib is a durable and efficient solution for power transmission, designed to excel in various industrial applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.