Shop BSC PREFERRED
See all product information
Belt, Poly L, 86.5in PL, 14 Rib
Mfr # 865L14
Zoro # G111044372
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
14
Belt Series
PIX-X'ceed®
V-Belt Section
L
Standards
RMA IP-26, ISO 9982 & DIN 7867
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
865L14
Zoro #
G111044372
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
86-1/2 in
Details
Number of Ribs
14
Belt Series
PIX-X'ceed®
V-Belt Section
L
Item
Poly V-Belt
Standards
RMA IP-26, ISO 9982 & DIN 7867
Reinforcing Cord Material
Polyester
Industry Number
865L14
Temp. Range
-25 to +100 Degrees C
Material
Rubber
Description
The Belt, Poly L, 86.5in PL, 14 Rib is a durable and efficient solution for power transmission, designed to excel in various industrial applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.