Currie 300 Series Scooter 12V 10Ah Scooter Replacement Battery
- Mfr # ZZZ-D5719-N-2-131718
- Zoro # G912382369
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZZ-D5719-N-2-131718
- Zoro #
- G912382369
- UPC #
- -
- Country of Origin
- Multiple
Description
This is an UPG Brand replacement compatible with Currie Scooter BatteriesTerminal: F2 Volts: 12V 12 Volt Ah: 10Ah 10000mAh Number of Batteries Required for a Full Replacement: 2 Replacement BatteriesDimensions: 5.94 L x 2.56 W x 4.61 HChemistry: Sealed Lead Acid AGMIMPORTANT:May require use of your existing hardware and cables to connect replacement batteries.NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsbible for incorrect orders. Warranty: 1 Year
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.