Roadforce GRP:31 CCA:950 AH:100 RC:200 AGM Term:T
- Mfr # XRF-31D
- Zoro # G623727916
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Cold Cranking Amps
950 A
Capacity
100 Ah
Type
Absorbed Glass Mat (AGM)
BCI Group Size
31
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XRF-31D
- Zoro #
- G623727916
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- BCI Group Size
- 31
Details
- Cold Cranking Amps
- 950 A
- Capacity
- 100 Ah
- Type
- Absorbed Glass Mat (AGM)
- Voltage
- 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.