Zoro Homepage

KTM 200 XC-W 200CC Motorcycle Replacement Battery 2015-2016

  • Mfr # AJC-PS-ATX4L-526794

  • Zoro # G612410720


product price: $33.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATX4L-526794
Zoro #
G612410720
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Asus Laptop and Notebook BatteryVolts: 11.52V 11.52 VoltsCapacity: 4500mAh 4.5AhType: Li-PolymerColor: BlackAsus Q505UA Q505UA-BI5T7 Q505UA-BI5T9 Q525UA Q525UA-BI7T9 UX561UA UX561UA-1A UX561UA-1B UX561UA-2G UX561UA-8G UX561UA-BO004T UX561UA-BO005R UX561UA-BO008R UX561UA-BO008T UX561UA-BO009R UX561UA-BO020R UX561UA-BO021R UX561UA-BO039T UX561UA-BO049T UX561UA-BO051T UX561UA-BO052T UX561UA-BO056T UX561UA-SB51-CB UX561UN UX561UN-1A UX561UN-1B UX561UN-AX8503T UX561UN-BO003T UX561UN-BO004T UX561UN-BO005T UX561UN-BO011R UX561UN-BO013R UX561UN-BO013T UX561UN-BO017T UX561UN-BO018T UX561UN-BO026R UX561UN-BO035R UX561UN-BO045T Zenbook Flip UX561U Zenbook Flip UX561UA ZenBook Flip UX561UA-BO003T ZenBook Flip UX561UN ZenBook Flip UX561UN-BO006T ZenBook Flip UX561UN-BO011T ZenBook Flip UX561UN-BO012T Replacement Batteries.Mfgr Part # 0B200-02650100 C31N1703Dimensions: 8.07 in. L x 5.59 in. W x 0.27 H in.Weight: 0.8 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Asus.FAQsWhat is the best replacement battery for the Asus Q505UA Q505UA-BI5T7 Q505UA-BI5T9 Q525UA Q525UA-BI7T9 UX561UA UX561UA-1A UX561UA-1B UX561UA-2G UX561UA-8G Laptop and Notebook Battery?The CS-AUF561NB is the best replacement battery for the Asus Q505UA Q505UA-BI5T7 Q505UA-BI5T9 Q525UA Q525UA-BI7T9 UX561UA UX561UA-1A UX561UA-1B UX561UA-2G UX561UA-8G Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.