Shop BSC PREFERRED
See all product information
Create Account
Plastic Strapping, 1/2 in W, 0.024 in Thick, 7,200 ft L, Hand
- Mfr # BUY00016532
- Zoro # G511114262
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Core Width
8 in
Strapping Width
1/2 in
Thickness
0.024 in
Strapping Length
7,200 ft
Strapping Grade
Hand Strapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUY00016532
- Zoro #
- G511114262
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Strapping Grade
- Hand Strapping
- Strapping Finish
- Embossed
- Material
- Polypropylene
Dimensions
- Core Width
- 8 in
- Strapping Width
- 1/2 in
- Thickness
- 0.024 in
- Strapping Length
- 7,200 ft
- Core Diameter
- 8 in
Description
Polypropylene Strapping is easy to use, economical, strong and half the weight of steel strapping. Poly strapping is weather resistant; No sharp edges makes this strapping safe to use; Strapping is split resistant, helping to prevent pilferage; Embossed strapping provides added flexibility. This product is equivalent to part number: S-14198.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.